Specifications
Dimensions
- Shoulder Diameter1/2 in
- Shoulder Length5/8 in
- Thread Diameter3/8 in
- Thread Size3/8-16 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity25
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)