Specifications
Dimensions
- Shoulder Diameter5/8 in
- Shoulder Length4 in
- Thread Diameter1/2 in
- Thread Size1/2-13 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity10
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
221193 5/8 X 4 SHOULDER BOLT