Specifications
Dimensions
- Shoulder Diameter3/4 in
- Shoulder Length4-1/2 in
- Thread Diameter5/8 in
- Thread Size5/8-11 in
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- Package Quantity10
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)