Motion
225067
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 1-1/2"
MI ITEM #01590204
MFR #225067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 5/16", Shoulder Diameter: 3/8", Shoulder Length: 1-1/2"
MI ITEM #01590204
MFR #225067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
225067 3/8 X 1-1/2 SH BOLT W/N PATCH

Specifications

  • Thread Diameter
    5/16 in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1-1/2 in
  • Head Style
    Round
  • Material
    Steel with Nylon Patch
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    5/16-18 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    25
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835, IFI 124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text