Motion
607302
Full Dog Point Set Screw - Steel Material, 3/8-16 in Thread Size
MI ITEM #01590383
MFR #607302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Dog Point Set Screw - Steel Material, 3/8-16 in Thread Size
MI ITEM #01590383
MFR #607302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
607302 3/8-16 X 3/4 FULL DOG SET SCREW

Specifications

  • Point Type
    Full Dog
  • Thread Size
    3/8-16 in
  • Length
    3/4 in
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought