Motion
233013
Plug Pipe Fitting - Stainless Steel Material
MI ITEM #01590403
MFR #233013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug Pipe Fitting - Stainless Steel Material
MI ITEM #01590403
MFR #233013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233013 1/2 " 7/8 PIPE PLUG

Specifications

  • Fitting Type
    Plug
  • Material
    Stainless Steel
  • Thread Type
    NPTF
  • Length
    1/2 in
  • Standards
    ASME/ANSI B1.20.3-1976
  • Overall Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text