Motion
241157
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 1/2"
MI ITEM #01590532
MFR #241157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 1/4", Material: Steel, Length: 1/2"
MI ITEM #01590532
MFR #241157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
241157 1/4 X 1/2 DOWEL

Specifications

  • Pin Type
    Standard
  • Diameter
    1/4 in
  • Length
    1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text