Motion
241268
Standard Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1-1/2"
MI ITEM #01590614
MFR #241268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Dowel Pin, Diameter: 3/8", Material: Steel, Length: 1-1/2"
MI ITEM #01590614
MFR #241268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
241268 3/8 X 1-1/2 DOWEL

Specifications

  • Pin Type
    Standard
  • Diameter
    3/8 in
  • Length
    1-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text