Motion
241355
Oversized Dowel Pin, Diameter: 1/2", Material: Steel, Length: 3-1/2"
MI ITEM #01590676
MFR #241355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oversized Dowel Pin, Diameter: 1/2", Material: Steel, Length: 3-1/2"
MI ITEM #01590676
MFR #241355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
241355 1/2 X 3-1/2 DOWEL

Specifications

  • Pin Type
    Oversized
  • Diameter
    1/2 in
  • Length
    3-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought