1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
241424
Oversized Dowel Pin, Diameter: 3/4", Material: Steel, Length: 3"
MI ITEM #
01590722
MFR #
241424
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
BRIGHTON BEST 241424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
241424
Oversized Dowel Pin, Diameter: 3/4", Material: Steel, Length: 3"
MI ITEM #
01590722
MFR #
241424
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
241424 3/4 X 3 DOWEL
Specifications
Pin Type
Oversized
Diameter
3/4 in
Length
3 in
Material
Steel
Finish Coating
Plain
Package Quantity
25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data