Specifications
Dimensions
- Shoulder Diameter1/4 in
- Shoulder Length1/4 in
- Thread Diameter#10
- Thread Size#10-24
Details
- Finish CoatingPlain
- Head StyleRound
- MaterialSteel
- SpecificationsASME/ANSI B18.3-2002, ASTM A574
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
711002 1/4 X 1/4 SH. BOLT