Motion
711170
Shoulder Screw or Bolt, Thread Diameter: 3/4", Shoulder Diameter: 1", Shoulder Length: 2-3/4"
MI ITEM #01591225
MFR #711170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 3/4", Shoulder Diameter: 1", Shoulder Length: 2-3/4"
MI ITEM #01591225
MFR #711170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
711170 1 X 2-3/4 SH. BOLT

Specifications

  • Thread Diameter
    3/4 in
  • Shoulder Diameter
    1 in
  • Shoulder Length
    2-3/4 in
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10 in
  • Thread Pitch Type
    Coarse
  • Specifications
    ASME/ANSI B18.3-2002, ASTM A574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought