Motion
711186
Shoulder Screw or Bolt, Thread Diameter: 3/4", Shoulder Diameter: 1", Shoulder Length: 4"
Mi Item #01591232
MFR #711186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 3/4", Shoulder Diameter: 1", Shoulder Length: 4"
Mi Item #01591232
MFR #711186

Mfr description
711186 1 X 4 SH. BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shoulder Diameter
    1 in
  • Shoulder Length
    4 in
  • Thread Diameter
    3/4 in
  • Thread Size
    3/4-10 in

Details

  • Finish Coating
    Plain
  • Head Style
    Round
  • Material
    Steel
  • Specifications
    ASME/ANSI B18.3-2002, ASTM A574
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)