Motion
712179
Socket Cap Screw, Stainless Steel, Thread Size: 1/4-28", Length: 5/8", Flat Head, Hex Drive
MI ITEM #01591361
MFR #712179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: 1/4-28", Length: 5/8", Flat Head, Hex Drive
MI ITEM #01591361
MFR #712179

Mfr description
712179 1/4-28 X 5/8 FHCS S/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/4 in
  • Length  
    5/8 in
  • Thread Size
    1/4-28 in

Details

  • Head Style
    Flat
  • Material
    Stainless Steel
  • Specifications
    18-8 (A2) Stainless Steel, ASME/ANSI B18.3-2002, ASTM F879
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)