Motion
721217
Socket Cap Screw, Steel, Thread Size: 3/8-24", Length: 2-1/4", Flat Head, Hex Drive, Fine Thread Pitch
MI ITEM #01591665
MFR #721217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-24", Length: 2-1/4", Flat Head, Hex Drive, Fine Thread Pitch
MI ITEM #01591665
MFR #721217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
721217 3/8-24 X 2-1/4 FLAT PT SET SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-24 in
  • Thread Pitch Type
    Fine
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text