Motion
721226
Socket Cap Screw, Steel, Thread Size: 7/16-14", Length: 3", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01591681
MFR #721226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 7/16-14", Length: 3", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01591681
MFR #721226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
721226 7/16-14 X 3 FLAT PT SET SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    7/16-14 in
  • Thread Pitch Type
    Coarse
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought