Motion
721266
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 4-1/2", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01591737
MFR #721266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/8-11", Length: 4-1/2", Flat Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01591737
MFR #721266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
721266 5/8-11 X 4 1/2 FLAT PT SET SCREW

Specifications

  • Diameter
  • Length
  • Head Style
    Flat
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    5/8-11 in
  • Thread Pitch Type
    Coarse
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought