Motion
801069
Slotted Spring Pin, Diameter: 1/8", Material: Steel, Length: 3/4"
MI ITEM #01591961
MFR #801069
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Spring Pin, Diameter: 1/8", Material: Steel, Length: 3/4"
MI ITEM #01591961
MFR #801069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801069 1/8 X 3/4 SPRING PIN

Specifications

  • Pin Type
    Slotted
  • Diameter
    1/8 in
  • Length
    3/4 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text