Motion
801193
Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 1-1/2"
MI ITEM #01592147
MFR #801193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 1-1/2"
MI ITEM #01592147
MFR #801193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
801193 5/16 X 1-1/2 SPRING PIN

Specifications

  • Pin Type
    Slotted
  • Diameter
    5/16 in
  • Length
    1-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text