Motion
801217
Slotted Spring Pin, Diameter: 3/8", Material: Steel, Length: 2-1/2"
MI ITEM #01592184
MFR #801217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Spring Pin, Diameter: 3/8", Material: Steel, Length: 2-1/2"
MI ITEM #01592184
MFR #801217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    2-1/2 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Slotted

Overview

Mfr description
801217 3/8 X 2-1/2 SPRING PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought