Motion
305164
Nylon Insert Lock Nut - Nylon Insert Lock Nut, Carbon Steel Material, Thread Size: 1/4-20
MI ITEM #01592560
MFR #305164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert Lock Nut - Nylon Insert Lock Nut, Carbon Steel Material, Thread Size: 1/4-20
MI ITEM #01592560
MFR #305164

Mfr description
305164 1/4-20
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/4-20

Details

  • Fastener Standard
    UNC
  • Finish Coating
    Plain
  • Grade
    Grade 2
  • Lock Nut Type
    Nylon Insert Lock Nut
  • Material
    Carbon Steel
  • Package Quantity
    100
  • Specifications
    IFI 100/107
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Type
    Nylon Insert Locknut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)