Motion
305299
Nylon Insert - Nylon Insert, Thread Size: 1/2-20 in
MI ITEM #01592630
MFR #305299
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert - Nylon Insert, Thread Size: 1/2-20 in
MI ITEM #01592630
MFR #305299

Mfr description
305299 1/2-20 NTE NYL.LOCK NUT ZINC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2-20 in

Details

  • Finish Coating
    Plain
  • Grade
    Grade 2
  • Lock Nut Type
    Nylon Insert
  • Package Quantity
    100
  • Specifications
    IFI 100/107
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)