Motion
306068
Hex or Jam Nut - 1-8 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
MI ITEM #01592783
MFR #306068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 1-8 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
MI ITEM #01592783
MFR #306068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
306068 1-8 GRADE 8 HEX NUTS ZC&YEL

Specifications

  • Thread Size
    1-8 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Grade
    Grade 8
  • Package Quantity
    25
  • Specifications
    ASME/ANSI B18.2.2-1987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text