Specifications
Dimensions
- Thread Size3/8-16 in
Details
- Finish CoatingPlain
- Lock Nut TypeNylon Insert
- MaterialStainless Steel
- Package Quantity100
- SpecificationsIFI 100/107
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)