Motion
812020
Nylon Insert - Nylon Insert, Steel Material, Thread Size: M5x0.8
Mi Item #01593519
MFR #812020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert - Nylon Insert, Steel Material, Thread Size: M5x0.8
Mi Item #01593519
MFR #812020

Mfr description
812020 M5 X 0.80 NYL.LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M5x0.8

Details

  • Finish Coating
    Zinc Plated
  • Lock Nut Type
    Nylon Insert
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 985
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)