Motion
812030
Nylon Insert - Nylon Insert, Steel Material, Thread Size: M6x1
Mi Item #01593521
MFR #812030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert - Nylon Insert, Steel Material, Thread Size: M6x1
Mi Item #01593521
MFR #812030

Mfr description
812030 M6 X 1.00 NYL.LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M6x1

Details

  • Finish Coating
    Zinc Plated
  • Lock Nut Type
    Nylon Insert
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 985
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)