Motion
815034
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 8.8, 8 mm Diameter
MI ITEM #01593563
MFR #815034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 8.8, 8 mm Diameter
MI ITEM #01593563
MFR #815034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
815034 M8 X 20 1.25 HHCS GR.8 ZINC

Specifications

  • Diameter
  • Thread Size
    M8x1.25
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    20 mm
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Class 8.8
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Package Quantity
    100
  • Specifications
    DIN 933, Medium Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text