Motion
824050
Socket Cap Screw, Stainless Steel, Thread Size: M5x0.8, Length: 10mm, Button Head, Hex Drive
MI ITEM #01594020
MFR #824050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: M5x0.8, Length: 10mm, Button Head, Hex Drive
MI ITEM #01594020
MFR #824050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
824050 M5 X 10 0.80 BHCS S/S

Specifications

  • Diameter
  • Length
  • Head Style
    Button
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M5x0.8
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100
  • Specifications
    A2 Stainless Steel, DIN EN ISO 7380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text