Motion
825110
Lock Nut - Steel Material, Thread Size: 1/4-20 in
MI ITEM #01594056
MFR #825110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Steel Material, Thread Size: 1/4-20 in
MI ITEM #01594056
MFR #825110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
825110 1/4-20 CENTER LOCK NUT

Specifications

  • Thread Size
    1/4-20 in
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Grade
    Grade C
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    IFI 100/107-2002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text