Motion
830734
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, Plain Finish, 16 mm Diameter
MI ITEM #01594291
MFR #830734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Stainless Steel Material, Plain Finish, 16 mm Diameter
MI ITEM #01594291
MFR #830734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
830734 M16 X 50 MET HHCS S/S

Specifications

  • Diameter
  • Thread Size
    M16x2
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    50 mm
  • Head Style
    Hex
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Package Quantity
    25
  • Specifications
    18-8 Stainless Steel, DIN931, DIN933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text