Motion
831050
Cone Point Set Screw - Steel Material, M5x0.8 Thread Size, 100 Per Pack
MI ITEM #01594403
MFR #831050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cone Point Set Screw - Steel Material, M5x0.8 Thread Size, 100 Per Pack
MI ITEM #01594403
MFR #831050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
831050 M5 X 10 CONE PT SET SCREW

Specifications

  • Point Type
    Cone
  • Thread Size
    M5x0.8
  • Length
    10 mm
  • Material
    Steel
  • Finish Coating
    Plain
  • Package Quantity
    100
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text