Motion
834060
Hex or Jam Nut - M6x1 Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01594623
MFR #834060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - M6x1 Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01594623
MFR #834060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
834060 M6 HEX NUTS S/S A2

Specifications

  • Thread Size
    M6x1
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100
  • Specifications
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text