Motion
834100
Hex or Jam Nut - M10x1.5 Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01594626
MFR #834100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - M10x1.5 Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01594626
MFR #834100

Mfr description
834100 M10 HEX NUTS S/S A2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M10x1.5

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Package Quantity
    100
  • Specifications
    DIN 934
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)