Motion
839175
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1", Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01595096
MFR #839175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 3/8-16", Length: 1", Button Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01595096
MFR #839175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
839175 3/8-16 X 1 BHCS ZINC

Specifications

  • Diameter
  • Length
  • Head Style
    Button
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Grade
    Type 2
  • Package Quantity
    100
  • Specifications
    ASTM B695-2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text