Motion
446004
L9 Stover - Stover, Thread Size: 5/16-18 in
MI ITEM #01595445
MFR #446004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L9 Stover - Stover, Thread Size: 5/16-18 in
MI ITEM #01595445
MFR #446004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
446004 5/16-18 L9 ST.LOCK NUT

Specifications

  • Lock Nut Type
    Stover
  • Thread Size
    5/16-18 in
  • Finish Coating
    Zinc Plated
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text