Motion
450006/455006

BRIGHTON BEST
450006/455006

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/4 in Diameter
MI ITEM #01595539
MFR #450006/455006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
450006/455006

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/4 in Diameter
MI ITEM #01595539
MFR #450006/455006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
455006 1/4-20 X 3/4 HHCS GRADE 8 ZINC

Specifications

  • Diameter
  • Thread Size
    1/4-20 in
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    3/4 in
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc Plated
  • Package Quantity
    100
  • Specifications
    ANSI B18.2.1 1996, SAE J429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text