Motion
450138/455138

BRIGHTON BEST
450138/455138

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 3/8 in Diameter
MI ITEM #01595680
MFR #450138/455138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
450138/455138

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 3/8 in Diameter
MI ITEM #01595680
MFR #450138/455138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
455138 3/8-16 X 1 HHCS GRADE 8 ZINC

Specifications

  • Diameter
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    1 in
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc Plated
  • Package Quantity
    100
  • Specifications
    ANSI B18.2.1 1996, SAE J429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text