Motion
450382/455382

BRIGHTON BEST
450382/455382

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 9/16 in Diameter
MI ITEM #01595831
MFR #450382/455382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
450382/455382

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 9/16 in Diameter
MI ITEM #01595831
MFR #450382/455382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450382 9/16-12 X 2-1/2 HHCS GR 8 ZINC

Specifications

  • Diameter
  • Thread Size
    9/16-12 in
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    2-1/2 in
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc Plated
  • Package Quantity
    25
  • Specifications
    ANSI B18.2.1 1996, SAE J429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought