Motion
509006
Hex Key - 3/32 in Hex Size, Short L Shape, Steel
MI ITEM #01596539
MFR #509006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/32 in Hex Size, Short L Shape, Steel
MI ITEM #01596539
MFR #509006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
509006 3/32 " S/A HEX KEY

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text