1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
511009
Hex Key - 9/64 in Hex Size, Short L Shape, Steel
MI ITEM #
01596604
MFR #
511009
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
BRIGHTON BEST 511009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
511009
Hex Key - 9/64 in Hex Size, Short L Shape, Steel
MI ITEM #
01596604
MFR #
511009
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Hex
Size
9/64 in
Details
Corrosion Resistant
Corrosion-Resistant
Drive Style
Hex
Key Shape
Short L
Material
Steel
Non Sparking
Not Non-Sparking
Overview
Mfr description
511009 9/64 " S/A HEX KEY IMP.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought