Motion
511010
Hex Key - 5/32 in Hex Size, Short L Shape, Steel
MI ITEM #01596605
MFR #511010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/32 in Hex Size, Short L Shape, Steel
MI ITEM #01596605
MFR #511010

Mfr description
511010 5/32 " S/A HEX KEY IMP.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    5/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Key Shape
    Short L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)