1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
512009
Hex Key - 7/32 in Hex Size, Long L Shape, 6 in Blade Length, Steel
MI ITEM #
01596639
MFR #
512009
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
BRIGHTON BEST 512009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
512009
Hex Key - 7/32 in Hex Size, Long L Shape, 6 in Blade Length, Steel
MI ITEM #
01596639
MFR #
512009
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
512009 7/32 " L/A HEX KEY IMP.
Specifications
Hex Size
7/32 in
Key Shape
Long L
Drive Style
Hex
Blade Length
6 in
Material
Steel
Non Sparking
Not Non-Sparking
Corrosion Resistant
Corrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought