Motion
512014
Hex Key - 1/2 in Hex Size, Long L Shape, 6 in Blade Length, Steel
MI ITEM #01596648
MFR #512014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/2 in Hex Size, Long L Shape, 6 in Blade Length, Steel
MI ITEM #01596648
MFR #512014

Mfr description
512014 1/2 " L/A HEX KEY IMP.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size  
    1/2 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)