Specifications
Dimensions
- Hex Size5/32 in
Details
- Corrosion ResistantCorrosion-Resistant
- Drive StyleHex
- Key ShapeLong L
- MaterialSteel
- Non SparkingNot Non-Sparking
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)