Motion
519012
Hex Key - 3/8 in Hex Size, Long L Shape, Steel
Mi Item #01596697
MFR #519012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/8 in Hex Size, Long L Shape, Steel
Mi Item #01596697
MFR #519012

Mfr description
519012 3/8 " L/A HEX KEY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    3/8 in
  • Weight
    7.40 lbs, 0.29600000000000004

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)