Motion
519013
Hex Key - 7/16 in Hex Size, Long L Shape, Steel
MI ITEM #01596699
MFR #519013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 7/16 in Hex Size, Long L Shape, Steel
MI ITEM #01596699
MFR #519013

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size  
    7/16 in
  • Weight
    10.80 lbs, 0.43200000000000005

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
519013 7/16 " L/A HEX KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought