Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 10 mm Hex Size, Long L Shape, Steel
MI ITEM #01596726
MFR #528018

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
528018 M10 L/A HEX KEY

Specifications

  • Hex Size
  • Key Shape
    Long L
  • Drive Style
    Hex
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought