Motion
529119
Hex Key - 3/16 in Hex Size, 6 in Blade Length, Steel
MI ITEM #01596776
MFR #529119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/16 in Hex Size, 6 in Blade Length, Steel
MI ITEM #01596776
MFR #529119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
529119 #316T T-HANDLE HEX KEY

Specifications

  • Hex Size
  • Drive Style
    Hex
  • Blade Length
    6 in
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text