Motion
120A1 CONN LINK

TSUBAKI (UST)
120A1 CONN LINK

Attachment Connecting Link - 120 / 1-1/2 in Pitch, A-1 Attachment
MI ITEM #01597177
MFR #120A1 CONN LINK
Your Price$61.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120A1 CONN LINK

Attachment Connecting Link - 120 / 1-1/2 in Pitch, A-1 Attachment
MI ITEM #01597177
MFR #120A1 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$61.04/each(List $70.20)

Overview

Mfr description
120 A-1 CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.386 in
  • Roller Center To Hole Center
    1.500 in
  • Roller Center To Attachment End
    2.197 in
  • Pin Center To Attachment End
    0.906 in
  • Roller Diameter
    0.875 in
  • Pin Diameter
    0.437 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Chain Overall Width
    2.118 in
  • Operating Temperature Range
    -20 to +140 °F
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    A-1
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039194145
  • Weight
    0.62 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text