Motion
L1E090380S
Linear Guide Standard Ball Profile Rail - Series: LE, 18 mm Rail, 380 mm Max Length
MI ITEM #01597213
MFR #L1E090380S
Price$468.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: LE, 18 mm Rail, 380 mm Max Length
MI ITEM #01597213
MFR #L1E090380S

Mfr description
L1E09-0380S STAINLESS MINI. WIDE RAIL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.57/each

Specifications

Dimensions

  • Maximum Length
    380 mm
  • Nominal Rail Size
    18 mm
  • Overall Length
    10 MM
  • Overall Width
    10 MM
  • Rail Screw Size
    M3.5
  • Weight
    0.88 lbs

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Series
    LE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)